Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SR SMITH

Splash Aquatic Lift with Arm Rests

  • Item # 11Z855
  • My Part #
  • Mfr. Model # 300-0000
  • Catalog Page # 1480
  • UNSPSC # 42192301
Splash Aquatic Lift with Arm Rests close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,160.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Splash! removable lifting system easily detaches from the stainless steel deck anchor. This CA package includes arm rests, covers, and spineboard attachments. Use to provide access to aquatic environments for both mobility-challenged individuals and seniors. Lift meets ADA Pool Accessibility requirements for commercial pools.

Note: Deck profile sheet required with order; returns not accepted.

View More

Technical Specs

  • Item Splash Aquatic Lift
  • ADA Compliant ADA Compliant
  • Weight Capacity 400 lb.
  • Construction Powder-Coated Stainless Steel and Aluminum
  • Length 76"
  • Width 20"
  • Height 67"
  • Rotation 359 Degrees
  • Power Source Battery
  • Battery Included Yes
  • Features Meets or Exceeds American with Disabilities Acts Access Guidelines
  • Includes Battery, Charger, Battery Console, Waterproof Control, Stainless Steel Anchor Socket With Cover, Arm Rests, Footrest, and Seat Belt Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.