Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SR SMITH

Splash Aquatic Lift W/ Armrests

  • Item# 11Z856
  • Mfr. Model# 300-0005
  • Catalog Page# N/A
  • UNSPSC# 42192301
Splash Aquatic Lift W/ Armrests close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Splash Aquatic Lift W/ Armrests
  • ADA Compliant ADA Compliant
  • Weight Capacity 400 lb.
  • Construction Powder-Coated Stainless Steel and Aluminum
  • Length 76"
  • Width 25"
  • Height 67"
  • Rotation 359 Degrees
  • Power Source Battery
  • Battery Included Yes
  • Features Meets or Exceeds American with Disabilities Acts Access Guidelines
  • Includes Battery, Charger, Battery Console, Waterproof Control, Stainless Steel Anchor Socket With Cover, Footrest, and Seat Belt Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms