Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SR SMITH

Seat Cover,Polyester,Blue,18 In

  • Item # 22YL15
  • My Part #
  • Mfr. Model # 970-0000
  • Catalog Page # 1480
  • UNSPSC # 42192301
Seat Cover,Polyester,Blue,18 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pool Lift Accessories

Technical Specs

  • Item Seat Cover
  • Construction Polyester
  • Color Blue
  • Length 18"
  • Width 14"
  • Height 6"
  • For Use With 16V949, 16V950, 16V945 and 16V946 Multilifts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.