Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SR SMITH

Pool Lift w/Armrests/Key, Steel, 400 lb.

  • Item# 40L118
  • Mfr. Model# 202-0005K
  • Catalog Page# N/A
  • UNSPSC# 42192301
Pool Lift w/Armrests/Key,Steel,400 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pool Lifts

Product Details

Pool lift with armrests and access key. Helps seniors and individuals with limited mobility access aquatic environments. Features true operational redundancy and can be operated from the control box and the handset.

View More

Technical Specs

  • Item Pool Lift w/Armrests and Access Key
  • ADA Compliant Yes
  • Weight Capacity 400 lb.
  • Construction Powder Coated Steel
  • Length 50"
  • Width 40"
  • Height 57"
  • Rotation 240 Degrees
  • Power Source Battery
  • Battery Included Yes
  • Includes Anchor, Battery, Charger, Battery Console Cover, Waterproof Hand Control, Footrest and Seatbelt Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms