Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SR SMITH

Pool Lift w/Armrests, Steel, 300 lb.

  • Item# 40L108
  • Mfr. Model# 300-3005
  • Catalog Page# 1321
  • UNSPSC# 42192301
Pool Lift w/Armrests,Steel,300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pool Lifts

Technical Specs

  • Item Pool Lift w/Armrests
  • ADA Compliant Yes
  • Weight Capacity 300 lb.
  • Construction Powder Coated Steel
  • Length 48"
  • Width 40"
  • Height 57"
  • Rotation 359 Degrees
  • Power Source Battery
  • Battery Included Yes
  • Includes Anchor, Battery, Charger, Battery Console Cover, Waterproof Hand Control, Footrest and Seatbelt Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms