DV
SR SMITH

Lift Cover, Polyester, Blue, 18 In

  • Item # 22YL12
  • My Part #
  • Mfr. Model # 500-5200
  • Catalog Page # 1480
  • UNSPSC # 42192301
Lift Cover, Polyester, Blue, 18 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lift Cover
  • Construction Polyester
  • Color Blue
  • Length 18"
  • Width 14"
  • Height 6"
  • For Use With Multilift Models
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.