Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SR SMITH

AXS Lift w/Armrests

  • Item# 16V957
  • Mfr. Model# AXS1005L
  • Catalog Page# N/A
  • UNSPSC# 42192301
AXS Lift w/Armrests close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item AXS Lift
  • ADA Compliant Yes
  • Weight Capacity 300 lb.
  • Construction Powder-Coated Stainless Steel and Aluminum
  • Length 68-3/4"
  • Width 11"
  • Height 32"
  • Rotation Continuous
  • Power Source Battery
  • Battery Included Yes
  • Features Low Profile
  • Includes Armrests
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.