Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQWINCHER

Fruit Punch Powder Sugar Free Sports Drink Mix, Package Size: 1.76 oz., Yield: 2-1/2 gal., 1 EA

  • Item# 21F253
  • Mfr. Model# 016803-FP
  • Catalog Page# 2229
  • Catalog Group# D7435
  • UNSPSC# 50202311
Fruit Punch Powder Sugar Free Sports Drink Mix, Package Size: 1.76 oz., Yield: 2-1/2 gal., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sqwincher® Qwik Stiks® sports drink is designed for healthy electrolyte replacement and to help keep body hydrated. Electrolytes regulate body fluids during workouts and help prevent cramps and fatigue. Ideal for high-heat environments to reduce heat stress related illness. Just mix this sugar-free powder concentrate with water and stir well.

View More

Technical Specs

  • Item Sugar Free Sports Drink Mix
  • Form Powder
  • Flavor Fruit Punch
  • Yield 2-1/2 gal.
  • Package Size 1.76 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico and New Zealand.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms