Skip Content

DV
SQWINCHER

Sports Drink Mix, Liquid Concentrate, Regular, 12 Package Quantity

  • Item # 48TM04
  • My Part #
  • Mfr. Model # 020224-LL
  • Catalog Page # N/A
  • UNSPSC # 50202309
Sports Drink Mix, Liquid Concentrate, Regular, 12 Package Quantity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sports Drink Mix
  • Thirst Quencher Form Liquid Concentrate
  • Flavor Lemon-Lime
  • Yield Per Unit 2.5 gal.
  • Drink Content Type Regular
  • Thirst Quencher Package Size 32.00 oz.
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico, and New Zealand.

  • This item is restricted for international sale.

Alternate Search Terms