ST
SQWINCHER

Sports Drink Mix, Powder Concentrate, Sugar Free, 50 Package Quantity

  • Item # 21F251
  • My Part #
  • Mfr. Model # 159060099
  • Catalog Page # 1825
  • Catalog Group # E1805
  • UNSPSC # 50202311
Sports Drink Mix, Powder Concentrate, Sugar Free, 50 Package Quantity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Portable Coolers and Beverages~Sports Drinks and Thirst Quenchers


$27.75 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

Sqwincher® Qwik Stiks® sports drink is designed for healthy electrolyte replacement and to help keep body hydrated. Electrolytes regulate body fluids during workouts and help prevent cramps and fatigue. Ideal for high-heat environments to reduce heat stress related illness. Just mix this sugar-free powder concentrate with water and stir well.

View More

Technical Specs

  • Item Sports Drink Mix
  • Thirst Quencher Form Powder Concentrate
  • Flavor Strawberry Lemonade
  • Yield per Unit 20 oz
  • Drink Content Type Sugar Free
  • Thirst Quencher Package Size 0.11 oz
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico, and New Zealand.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products