DV
SQWINCHER

Sports Drink, Ready to Drink, Low Calorie, 12 Package Quantity

  • Item # 45ED75
  • My Part #
  • Mfr. Model # 030502-FP
  • Catalog Page # 1837
  • Catalog Group # J4673
  • UNSPSC # 50202309
Sports Drink, Ready to Drink, Low Calorie, 12 Package Quantity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Good-tasting Sqwincher Liteā„¢ sports drink is naturally flavored and sweetened, with no added color and less sodium and more potassium than other brands. The hydration drink is designed to help prevent heat stress and dehydration in high-temperature, high-humidity environments and while wearing personal protective equipment.

View More

Technical Specs

  • Item Sports Drink
  • Thirst Quencher Form Ready to Drink
  • Flavor Fruit Punch
  • Yield Per Unit 16 oz.
  • Drink Content Type Low Calorie
  • Thirst Quencher Package Size 16.00 oz.
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico, and New Zealand.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms