Skip Content

WG
SQWINCHER

Sports Drink, Ready to Drink, Sugar Free, 24 Package Quantity

  • Item # 36DZ25
  • My Part #
  • Mfr. Model # 030803-GR
  • Catalog Page # N/A
  • UNSPSC # 50202309
Sports Drink,Grape,20 oz,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sqwincher® sports drink is designed for healthy electrolyte replacement and to help keep body hydrated. Electrolytes regulate body fluids during workouts and help prevent cramps and fatigue. This hydration drink is ideal for high-heat environments to reduce heat stress related illness. Ready-to-drink formula.

View More

Technical Specs

  • Item Sports Drink
  • Thirst Quencher Form Ready to Drink
  • Flavor Grape
  • Yield Per Unit 20 oz.
  • Drink Content Type Sugar Free
  • Thirst Quencher Package Size 20.00 oz.
  • Package Quantity 24
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico, and New Zealand.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products