Skip Content

ST
SQWINCHER

Freezer Pop, Freezer Pop, Sugar Free, 150 Package Quantity

  • Item # 31XH78
  • My Part #
  • Mfr. Model # 159200228
  • Catalog Page # 1837
  • UNSPSC # 50202309
Squeeze Pops,Fruit Punch,PK150 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.10 / pkg. of 150
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sqwincher® Sqweeze® freezer pops are available to freeze and eat. Sugar-free freezer pops are designed for healthy electrolyte replacement, to help keep body hydrated, and cool core temperature. Electrolytes regulate body fluids during workouts and help prevent cramps and fatigue. Ideal for high-heat environments to reduce heat stress related illness. Just tear open and enjoy. Single-serve packets.

View More

Technical Specs

  • Item Freezer Pop
  • Thirst Quencher Form Freezer Pop
  • Flavor Fruit Punch
  • Yield Per Unit 3 oz.
  • Drink Content Type Sugar Free
  • Thirst Quencher Package Size 3.00 oz.
  • Package Quantity 150
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Canada, Costa Rica, Mexico, and New Zealand.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.