Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SQUIDS BY ERGODYNE

Tool Lanyard, 35 to 42" Length, Lime, 20 lb. Max. Working Load

  • Item # 23MU37
  • My Part #
  • Mfr. Model # 3119
  • Catalog Page # 893
  • UNSPSC # 49211805
Tool Lanyard, 35 to 42" Length, Lime, 20 lb. Max. Working Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Ergodyne Squibs® Tool Lanyard securely connects tools to the worker to help prevent injury, damage, and lost productivity due to dropped tools. Dual triple-locking captive-eye carabiners are both mounted on swivels to help prevent twisting and tangling, while the energy-absorbing cord with tubular nylon webbing and lock stitching at both ends provides extra security.

• Third-party certified to a 2:1 safety factor
• High-visibility color for additional safety

View More

Technical Specs

  • Item Tool Lanyard
  • Max. Working Load 20 lb.
  • Length 35 to 42"
  • Color Lime
  • Line Material Nylon Tubular Webbing
  • Hardware Triple-Locking Dual Carabineer
  • Hardware Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms