Navigation Menu New

Access My Account, Order History, Lists and more here.

60TZ08 3420 UNSPSC # 0

Swiveling Glove Clip

  • Item # 60TZ08
  • Mfr. Model # 3420
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These glove clips detach from the belt clip, allowing gloves to be removed without unclipping from the gloves. They are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind.

Tap image to zoom.

Roll over image to zoom.

Swiveling Glove Clip

  • Item # 60TZ08
  • Mfr. Model # 3420
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These glove clips detach from the belt clip, allowing gloves to be removed without unclipping from the gloves. They are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind.

Technical Specs

  • Item Swiveling Glove Clip
  • Belt Attachment Material Plastic
  • Color Red
  • Glove Clip Material Plastic
  • Glove Clip Width 1 in
  • Glove Holder Material Plastic
  • Glove Holder Style Detachable, Double-Clip
  • Length 5 1/2 in
  • Maximum Clip Opening 0.4 in
  • Series Squids 3420
  • Brand and Series Ergodyne Squids 3420

These glove clips detach from the belt clip, allowing gloves to be removed without unclipping from the gloves. They are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind.

Back to Top