Navigation Menu New

Access My Account, Order History, Lists and more here.

38XH06 3400MD UNSPSC # 46181504

Glove Holder Clip

  • Item # 38XH06
  • Mfr. Model # 3400MD
  • UNSPSC # 46181504
  • Catalog Group # J2278
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These detachable metal-detectable glove clips have a clip that opens and closes so it can be secured to a belt, tool bag, or backpack. They are made of metal-detectable plastic to allow them to be recovered when lost, so they are often used in food manufacturing. Detachable clips allow gloves to be removed from the belt clip without unclipping from the gloves and are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind. Each clip holds one pair of gloves.

Tap image to zoom.

Roll over image to zoom.

Glove Holder Clip

  • Item # 38XH06
  • Mfr. Model # 3400MD
  • UNSPSC # 46181504
  • Catalog Group # J2278
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These detachable metal-detectable glove clips have a clip that opens and closes so it can be secured to a belt, tool bag, or backpack. They are made of metal-detectable plastic to allow them to be recovered when lost, so they are often used in food manufacturing. Detachable clips allow gloves to be removed from the belt clip without unclipping from the gloves and are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind. Each clip holds one pair of gloves.

Technical Specs

  • Item Glove Holder Clip
  • Belt Attachment Material Plastic
  • Color Deep Blue
  • Glove Clip Material Plastic
  • Glove Clip Width 1 in
  • Glove Holder Material Plastic
  • Glove Holder Style Detachable, Metal-Detectable, Double-Clip
  • Length 6 in
  • Maximum Clip Opening 0.5 in
  • Series Squids 3400MD
  • Brand and Series Ergodyne Squids 3400MD

These detachable metal-detectable glove clips have a clip that opens and closes so it can be secured to a belt, tool bag, or backpack. They are made of metal-detectable plastic to allow them to be recovered when lost, so they are often used in food manufacturing. Detachable clips allow gloves to be removed from the belt clip without unclipping from the gloves and are less likely to fall off than other types of attachments. Glove clips help ensure that gloves are kept close by for easy access when needed and help prevent gloves from getting lost or left behind. Each clip holds one pair of gloves.

Back to Top