Skip Content

TP
SQUARE D

Vertical Open Tank Alternator Liquid Level Switch, Close On Rise, 5-1/8"

  • Item # 2FJ17
  • My Part #
  • Mfr. Model # 9038DG9
  • Catalog Page # 303
  • UNSPSC # 39121531
Alternator Lqd Lvl Swch,5-1/8",ClsOnRise close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $577.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This float switch is designed to control small motor loads directly. It helps to provide a simple, positive means of mechanically altering two pumps or motors. Class 9036 switches are single-lever operated. Rod and float sold separately.

View More

Technical Specs

  • Item Alternator Liquid Level Switch
  • Switch Function Close On Rise
  • Mounting Vertical Open Tank
  • Float Travel 8-3/4"
  • NEMA Rating 1
  • Tank Connection Size 5-1/8"
  • Max. Pressure 50 psi
  • Operating Temp. Range -22 Degrees to 200 Degrees F
  • Overall Length 3.86"
  • Height 4.87"
  • Width 6.84"
  • Contact Form DPST
  • Max. Current 600A
  • Max. Voltage 575
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 5
  • Body Material Steel
  • Float Position Below
  • Float Rod Angle 45 Degrees
  • Conduit Size 1/2" to 3/4"
  • Standards UL, CSA
  • Electrical Connections Screw Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.