Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SQUARE D

Unit Mount Circuit Breaker, QOU, Number of Poles 1, 50 Amps, 120/240VAC, Shunt Trip

  • Item# 2JWR7
  • Mfr. Model# QOU1501021
  • Catalog Page# 259
  • UNSPSC# 39121601
Unit Mount Circuit Breaker, QOU, Number of Poles 1, 50 Amps, 120/240VAC, Shunt Trip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $185.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.68 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 1-pole, unit-mount circuit breaker features a slotted box lug (line and load) terminal connection.

View More

Technical Specs

  • Item Unit Mount Circuit Breaker
  • Circuit Breaker Type Shunt Trip
  • Number of Poles 1
  • Amps 50
  • AC Voltage Rating 120/240VAC
  • DC Voltage Rating 48VDC
  • Max. AIR Rating 10kA
  • Phase 1
  • Terminal Connection Slotted Box Lug (Line and Load)
  • Series QOU
  • Min. Wire Size 14 AWG
  • Max. Wire Size 2 AWG
  • Length 4.05"
  • Width 1.50"
  • Depth 2.98"
  • Standards UL Listed, CSA Certified, HACR, IEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.