Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

General Purpose Transformer, 112.5kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Volt

  • Item# 1TBU6
  • Mfr. Model# EE112T3HFISNL
  • Catalog Page# N/A
  • UNSPSC# 39121002
General Purpose Transformer, 112.5kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The Square D® brand energy efficient transformer offering includes all of the popular options including low temperature rise, 115ºC and 80ºC, and aluminum or copper windings. Our power conservation, management and monitoring products, systems and services help to reduce energy consumption in business and industry.

View More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 112.5kVA
  • Mounting Floor
  • Enclosure Rating NEMA 2
  • IP Rating 12
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 115 Degrees C
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 32.00"
  • Height 43.75"
  • Depth 27.00"
  • Includes Weathershield
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.