Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Energy Efficient Transformer, 75kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag

  • Item# 1TBU2
  • Mfr. Model# EE75T3HF
  • Catalog Page# 281
  • UNSPSC# 39121002
Energy Efficient Transformer, 75kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Energy-efficient, indoor floor-mount transformer reduces energy losses up to 20% for a typical commercial user, and up to 55% for a typical industrial user. Core and coil assembly is mounted on rubber isolation pads to minimize sound levels. A tough, powder-coated finish protects each unit. Conforms to Department of Energy standards for energy-efficient transformers.

View More

Technical Specs

  • Item Energy Efficient Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 75kVA
  • Mounting Floor
  • Enclosure Rating NEMA 2 (Convertible to NEMA 3R by Adding Weather Shield)
  • IP Rating 12
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 115 Degrees C
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 30.00"
  • Height 37.00"
  • Depth 24.00"
  • Includes Weathershield
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.