Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Energy Efficient Transformer, 225kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Volta

  • Item# 1TBR9
  • Mfr. Model# EE225T3H
  • Catalog Page# 281
  • UNSPSC# 39121002
Energy Efficient Transformer, 225kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Volta close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Energy-efficient, indoor floor-mount transformer reduces energy losses up to 20% for a typical commercial user, and up to 55% for a typical industrial user. Core and coil assembly is mounted on rubber isolation pads to minimize sound levels. A tough, powder-coated finish protects each unit. Conforms to Department of Energy standards for energy-efficient transformers.

View More

Technical Specs

  • Item Energy Efficient Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 225kVA
  • Mounting Floor
  • Enclosure Rating NEMA 2
  • IP Rating 12
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 150 Degrees C
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 35.00"
  • Height 49.50"
  • Depth 28.50"
  • Includes Weathershield
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.