Skip Content

DV
SQUARE D

Thermal Unit, 243 to 266 Full Load Amps, For Use With Square D NEMA Motor Starters 5

  • Item # 1H686
  • My Part #
  • Mfr. Model # DD320.0
  • Catalog Page # N/A
  • UNSPSC # 39121521
Thermal Unit, 243 to 266 Full Load Amps, For Use With Square D NEMA Motor Starters 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Units

Technical Specs

  • Item Thermal Unit
  • Full Load Amps 243 to 266
  • For Use With Square D NEMA Motor Starters 5
  • Sensing Method Melting Alloy
  • FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 243
  • FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure 266
How can we improve our Technical Specifications?

Compliance and Restrictions

None