DV
SQUARE D

Thermal Unit, 102 to 111 Full Load Amps, For Use With Square D NEMA Motor Starters 5

  • Item # 1H675
  • My Part #
  • Mfr. Model # DD128.0
  • Catalog Page # N/A
  • UNSPSC # 39121521
Thermal Unit, 102 to 111 Full Load Amps, For Use With Square D NEMA Motor Starters 5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Units

Technical Specs

  • Item Thermal Unit
  • Full Load Amps 102 to 111
  • For Use With Square D NEMA Motor Starters 5
  • Sensing Method Melting Alloy
  • FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 102
  • FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure 111
How can we improve our Technical Specifications?

Compliance and Restrictions

None