ST
SQUARE D

Terminal Block, 600VAC Voltage, 180 Amps, 1/0 Max. Wire Size, 12 AWG Min. Wire Size

  • Item # 5B377
  • My Part #
  • Mfr. Model # 9080GD6
  • Catalog Page # 394
  • UNSPSC # 39121410
Terminal Block, 600VAC Voltage, 180 Amps, 1/0 Max. Wire Size, 12 AWG Min. Wire Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Terminal Blocks~Terminal Blocks


$12.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This box lug terminal block is suitable for use with stranded or solid copper wire. The hardware is recessed into the molding.

View More

Technical Specs

  • Item Terminal Block
  • Amps 180
  • Max. Wire Size 1/0
  • Min. Wire Size 12 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Connection Type Screw Clamp
  • Pieces per Foot 17
  • Terminal Type Pass-Through
  • Block Material Nylon
  • Color Natural
  • Channel Size 35mm/GH
  • Temp. Range -40 Degrees to 275 Degrees F
  • Height 2.71"
  • Depth 2.12"
  • Width 0.7"
  • 2-Pole Jumpers 2DD03
  • 6-Pole Jumpers Mfr. No. 9080GH77
  • End Barrier 5B376
  • Standards UL94V2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products