Skip Content

DV
SQUARE D

1 Phase Surge Protection Device, 120/240VAC

  • Item # 6CDA9
  • My Part #
  • Mfr. Model # TVS1EMA16A
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protection Device,1 Phase,120/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Surge Protection Device
  • Max. Continuing Operating Voltage 150VAC
  • Voltage Protection Rating 700V (L-G, L-N, N-G), 1200V (L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Modular
  • Mounting Style Surface
  • Enclosure Material Steel
  • Enclosure NEMA Rating 12,3R
  • Length 14.00"
  • Width 12.44"
  • Depth 6.00"
  • Max. Surge Current Per Phase 160kA
  • Max. Surge Current Per Mode 80kA
  • Noise Attenuation -34dB
  • Short Circuit Current Rating 200kA
  • Number of Poles 2
  • Number of Wires 3 Wires + Ground
  • Standards UL 1449 3rd Edition CSA C22.10
  • Includes Audible Alarm, LED Indicators, Surge Counter
How can we improve our Technical Specifications?

Compliance and Restrictions

None