TP
SQUARE D

Single Phase Transformer, 120VAC, 240VAC Output, 600VAC Input

  • Item # 2CL97
  • My Part #
  • Mfr. Model # 10S4F
  • Catalog Page # 207
  • UNSPSC # 39121001
Single Phase Transformer, 120VAC, 240VAC Output, 600VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,051.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 163.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High quality standard transformer for the majority of routine lighting and power applications.

View More

Technical Specs

  • Item - Transformer Single Phase Transformer
  • Phase - Electrical 1
  • Input Voltage - Transformer 600VAC
  • Output Voltage - Transformer 120VAC,240VAC
  • VA Rating - Transformer 10kVA
  • Mounting - Transformer Wall
  • Outdoor Rated - Transformer Yes
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Copper
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Width 9.75"
  • Height 14.75"
  • Depth 11.75"
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus Label
  • Knockout Size - Transformer 3/4", 1"
  • Manufacturers Warranty Length 1yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.