Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SQUARE D

Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 15 kVA Rating

  • Item # 22LR30
  • My Part #
  • Mfr. Model # MPZ15S40F
  • Catalog Page # N/A
  • UNSPSC # 39121002
Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 15 kVA Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,486.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 409.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UL listed for both indoor and outdoor applications, this temporary power station includes mounting brackets so it can be utilized where you have need of it. Its ample knockouts can be accessed through the bottom of the enclosure.

View More

Technical Specs

  • Item Temporary Power Station
  • Phase Single
  • Input Voltage 480VAC
  • Output Voltage 120/240VAC
  • kVA Rating 15
  • Output Connection (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers
  • Mounting Floor or Wall
  • Hz 60
  • Amps 60
  • Input Connection Hard Wired
  • Input Protection 60A Circuit Breaker
  • Secondary Protection 80A Circuit Breaker
  • Enclosure Material Steel
  • Color Gray
  • NEMA Rating 3R
  • Overall Height 42.90"
  • Overall Width 17.40"
  • Overall Depth 13.50"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.