Skip Content

NC
SQUARE D

Safety Switch, 3R NEMA Enclosure Type, 30 Amps AC, 30 HP @ 600VAC HP

  • Item # 41V405
  • My Part #
  • Mfr. Model # DTU361RB
  • Catalog Page # 176
  • UNSPSC # 39121501
Safety Switch,600VAC,3PDT,30 Amps AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,355.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Continuous-duty rated for its nameplate ampere value. Equipment grounding kit included. Uses bolt-on hubs, sold separately. Meets UL 98 Standard for Safety, Enclosed, and Dead Front Switches, and meets or exceeds NEMA Standard KS1-1990.

View More

Technical Specs

  • Item Safety Switch
  • Fusible / Nonfusible Nonfusible
  • Duty Heavy
  • Amps AC 30
  • Voltage 600VAC
  • Phase 3
  • HP 30 HP @ 600VAC
  • NEMA Enclosure Type 3R
  • IP Rating 14
  • Metallic / Non-Metallic Metallic
  • Material of Construction Copper, Steel, Insulating Plastic
  • Number of Wires 3
  • Number of Poles 3
  • Contact Form 3PDT
  • Height 30.5"
  • Width 12.0"
  • Depth 6.9"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.