ST
SQUARE D

Safety Switch, 3R, 12 NEMA Enclosure Type, 30 Amps AC, 15 HP @ 600VAC HP

  • Item # 1H345
  • My Part #
  • Mfr. Model # H361AWK
  • Catalog Page # N/A
  • UNSPSC # 39121501
Safety Switch, 3R, 12 NEMA Enclosure Type, 30 Amps AC, 15 HP @ 600VAC HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,005.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Switch
  • Protection Method Fusible
  • For Use With Class H, J, R, T Fuse
  • Duty Heavy
  • Amps AC 30
  • Voltage 600VAC
  • Phase 3
  • HP 15 HP @ 600VAC
  • NEMA Enclosure Type 3R, 12
  • IP Rating Not Rated
  • Metallic / Non-Metallic Metallic
  • Material of Construction Galvannealed Steel
  • Number of Wires 3
  • Number of Poles 3
  • Contact Form 3PST
  • Height 14.6"
  • Width 7.5"
  • Depth 4.9"
  • Standards UL Listed
  • Fuse Kit (Class R) Mfr. No. RFK03H
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.