Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SQUARE D

Safety Switch, 3R NEMA Enclosure Type, 100 Amps AC, 15 HP @ 240VAC HP

  • Item # 1H251
  • Mfr. Model # D223NRB
  • Catalog Page # 183
  • UNSPSC # 39121501
Safety Switch, 3R NEMA Enclosure Type, 100 Amps AC, 15 HP @ 240VAC HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $604.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use with service entrance equipment, this general-duty safety switch provides a 10kA short-circuit current rating when used with, or protected by, a Class H fuse. It has a 100kA short-circuit current rating when used with, or protected by, a Class R cartridge-type fuse (with a Class R fuse kit installed). Features include visible blades for positive identification that the switch is Off, a quick-make, quick-break operating mechanism, and spring-reinforced, plated-copper fuse clips. The lugs are suitable for aluminum or copper conductors. There are multiple padlock provisions in the Off position. An equipment grounding kit, available separately, is required.

View More

Technical Specs

  • Item Safety Switch
  • Fusible / Nonfusible Fusible
  • For Use With Class H, K, R, T Fuse
  • Duty General
  • Amps AC 100
  • Voltage 240VAC
  • Phase 1
  • HP 15 HP @ 240VAC
  • NEMA Enclosure Type 3R
  • IP Rating 14
  • Metallic / Non-Metallic Metallic
  • Material of Construction Galvannealed Steel
  • Number of Wires 3
  • Number of Poles 2
  • Contact Form 2PST
  • Height 17.5"
  • Width 10.5"
  • Depth 6.5"
  • Standards UL Listed
  • Fuse Kit (Class R) Mfr. No. RFK10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.