Skip Content

C3
SQUARE D

Rotary, No Lever General Purpose Limit Switch; Location: Side, Contact Form: SPDT, CW, CCW Movement

  • Item # 6HCG7
  • My Part #
  • Mfr. Model # 9007MS04S0084
  • Catalog Page # 271
  • UNSPSC # 39121509
Rotary, No Lever General Purpose Limit Switch; Location: Side, Contact Form: SPDT, CW, CCW Movement close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature encapsulated limit switch features a rotary lever arm actuator and zinc body construction for heavy-duty durability.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Side
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 6A @ 240V
  • DC Contact Rating - Limit Switch 6A @ 28V
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.62"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Wiring Entry Connector
  • Electrical Connection M12 4-Pin Connector
  • IP Rating 67
  • Movement CW, CCW
  • Travel 70 Degrees
  • Series 9007MS
  • Operating Temp. Range -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
  • Body Material Zinc
  • Operating Force 3.00 in.-lb.
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.