NC
SQUARE D

Rotary, No Lever Foundry Duty Limit Switch; Location: Top, Contact Form: SPDT, CW Movement

  • Item # 34UJ54
  • My Part #
  • Mfr. Model # 9007FTUB1
  • Catalog Page # N/A
  • UNSPSC # 39121509
Rotary, No Lever Foundry Duty Limit Switch; Location: Top, Contact Form: SPDT, CW Movement close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $497.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This limit switch features a rotary head actuator and zinc body construction for heavy-duty durability.

View More

Technical Specs

  • Limit Switch Style Foundry Duty Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 20A @ 600V
  • DC Contact Rating - Limit Switch Not Rated
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 4.66"
  • Body Width - Limit Switch 2.25"
  • Body Depth - Limit Switch 2.44"
  • Boot Sealed Actuator - Limit Switch No
  • Mounting - Limit Switch Surface
  • Body Style - Limit Switch Standard
  • NEMA Rating 1, 2, 4, 12, 13
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals, 22 AWG
  • IP Rating 67
  • Movement CW
  • Travel Total Travel 88 Degrees
  • Series 9007FTU
  • Operating Temp. Range -10 Degrees to 185 Degrees F
  • Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
  • Mounting Hole Spacing - Limit Switch 4.22" x 1.81"
  • Mounting Hole - Limit Switch (4) 0.26" dia.
  • Stem Thread - Limit Switch No Stem
  • Body Material Cast Zinc
  • Special Features Withstands 300 Degrees Falling Sand
  • Operating Force 12.00 in.-lb.
  • Standards UL Listed, File E42259, CCN, NKCR, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.