TP
SQUARE D

Push Button Manual Motor Starter, Enclosure NEMA Rating 4, 4X, 36 Amps AC, NEMA Size:M-1P

  • Item # 2PYE8
  • My Part #
  • Mfr. Model # 2510MCW2
  • Catalog Page # 165
  • UNSPSC # 39121521
Push Button Manual Motor Starter, Enclosure NEMA Rating 4, 4X, 36 Amps AC, NEMA Size:M-1P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $995.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Manual Motor Starters
• 600VAC max.; 250VDC max. Required thermal units sold separately.
Push-button motor starters provide On/Off operation and overload protection for small 1-phase, 3-phase, or DC motors. For use on small machine tools, pumps, fans, and conveyors.
UL Listed.
Note: NEMA Type 12 enclosures can be converted for 3R outdoor use by drilling two 1/8" holes in the bottom.

View More

Technical Specs

  • Item Manual Motor Starter
  • NEMA Size M-1P
  • Operator Push Button
  • Enclosure NEMA Rating 4,4X
  • Number of Required Thermals 1
  • Amps AC 36
  • Number of Poles 2
  • Description/Special Features Melting Alloy Thermal Overload Relays
  • Max. Voltage 600VAC
  • Height 10.75"
  • Width 5.75"
  • Depth 5.75"
  • HP @ 1 Phase - 120V 3
  • HP @ 1 Phase - 230V 5
  • Standards UL, CSA
  • Pilot Light No
  • Thermal Unit Code L2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: NH.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.