TP
SQUARE D

Power Meter, 44/277VAC/DC Input Voltage, 3 Phase, 1, 5 Amps, Accuracy: ±1.00%

  • Item # 6PYH6
  • My Part #
  • Mfr. Model # METSEPM1200
  • Catalog Page # N/A
  • UNSPSC # 32101628
Power Meter, 44/277VAC/DC Input Voltage, 3 Phase, 1, 5 Amps, Accuracy: ±1.00% close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Distribution~Power Meters


$948.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power meter helps to measure volts, amps, frequency, and power factor. It also measures energy, power, demand, and total harmonic distortion.

View More

Technical Specs

  • Item Power Meter
  • Display LED
  • Mounting Panel
  • Input Voltage 44/277VAC/DC
  • Amps 1, 5
  • Accuracy +/-1.00%
  • Measures Power, Energy, Current, Voltage, Frequency, Harmonics
  • Enclosure Rating Not Enclosed
  • Hz 50/60
  • Meter Range 80 to 480V
  • Phase 3
  • Operating Temp. Range 14 Degrees to 140 Degrees F
  • Height 3.78"
  • Width 3.78"
  • Depth 3.46"
  • Standards IEC 62053-21 Class 1
  • Features BACnetIP
How can we improve our Technical Specifications?

Compliance and Restrictions

None