Skip Content

ST
SQUARE D

Plunger, Cross Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Horizontal Mo

  • Item # 2G430
  • My Part #
  • Mfr. Model # 9007MS03S0300
  • Catalog Page # 271
  • UNSPSC # 39121509
Miniature Limit Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This limit switch features a plunger actuator, steel roller construction, and zinc body construction for heavy-duty durability.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10A @ 300V
  • DC Contact Rating - Limit Switch 5A @ 300V
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.88"
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.62"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Wiring Entry Potted Cable
  • Electrical Connection 9 ft. Cable, 4 Wire
  • IP Rating 67
  • Movement Horizontal
  • Travel 0.19"
  • Series 9007MS
  • Operating Temp. Range -4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
  • Roller Material Steel
  • Roller Dia. 0.50"
  • Roller Width 0.13"
  • Body Material Zinc
  • Operating Force 5.00 in.-lb.
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.