Skip Content
TP
SQUARE D

Plug In Circuit Breaker, QO, Number of Poles 3, 50 Amps, 120/240VAC

  • Item # 6RHG8
  • My Part #
  • Mfr. Model # QO350EPD
  • Catalog Page # 200
  • UNSPSC # 39121601
Circuit Breaker,50A,3P,10kA,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,913.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miniature circuit breaker with ground fault protection provides load level detection that isolates only the affected circuit when a ground leakage occurs. Applying a branch breaker with integral ground fault protection allows users to quickly identify the ground leakage’s current location and address the problem before it escalates to hazardous levels. Breaker also provides enhanced protection of a system’s wiring and sensitive electronic components. Low levels of fault current can injure or harm personnel and damage sensitive electronic equipment yet remain insufficient to operate the thermal-magnetic functions of the circuit breaker.

View More

Technical Specs

  • Item Plug In Circuit Breaker
  • Amps 50
  • Number of Poles 3
  • Circuit Breaker Type Ground Fault Equipment Protection (30mA)
  • AC Voltage Rating 120/240VAC
  • DC Voltage Rating Not Rated
  • For Use With QO Load Centers and NQ Panelboards
  • Series QO
  • Terminal Connection Box Lug
  • Min. Wire Size 12 AWG
  • Max. Wire Size 6 AWG
  • Length 4.30"
  • Width 2.25"
  • Depth 2.91"
  • Standards UL Listed, CSA Certified
  • Max. AIR Rating 10 kA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.