Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SQUARE D

Plug In Circuit Breaker, QO, Number of Poles 1, 20 Amps, 120/240VAC, High Intensity Discharge

  • Item# 1D236
  • Mfr. Model# QO120HID
  • Catalog Page# 200
  • UNSPSC# 39121601
Plug In Circuit Breaker, QO, Number of Poles 1, 20 Amps, 120/240VAC, High Intensity Discharge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlike fuses, miniature circuit breakers do not have to be replaced or reset after an overcurrent overload which makes them both more convenient and cost-efficient. Rated for aluminum and copper conductors.

View More

Technical Specs

  • Item Plug In Circuit Breaker
  • Amps 20
  • Number of Poles 1
  • Circuit Breaker Type High Intensity Discharge
  • AC Voltage Rating 120/240VAC
  • DC Voltage Rating 48VDC
  • For Use With QO Load Centers and NQOD Panelboards
  • Series QO
  • Terminal Connection Screw Clamp
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • Length 3.00"
  • Width 0.75"
  • Depth 2.91"
  • Standards UL Listed, CSA Certified, Switch Duty
  • Max. AIR Rating 10kA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.