Skip Content
DV
SQUARE D

Raised Indicator Light, Incandescent Lamp Type, 120VAC/DC Voltage, 3/4" Mounting Dia. Size

  • Item # 2EP93
  • My Part #
  • Mfr. Model # 9001OA120
  • Catalog Page # N/A
  • UNSPSC # 39121534
Raised Indicator Light,120VAC/DC,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Raised indicator light is ideal for indoor use, as it offers protection against oil and dust.

View More

Technical Specs

  • Item Raised Indicator Light
  • Lamp Type Incandescent
  • Color Amber
  • Voltage 120VAC/DC
  • Size 3/4" Mounting Dia.
  • Electrical Connection Tab
  • Replacement Lamp Mfr. No. 2550105005
  • Shape Round
  • Current Drawn 0.025A
  • Average Life 2500 hr.
  • NEMA Rating 13
  • Panel Thickness 0.41"
  • Standards UL/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.