Skip Content

TP
SQUARE D

Panelboard Interior, 400 Amps, 120/208 to 240VAC Voltage, Number of Spaces: 30

  • Item # 4HGZ3
  • My Part #
  • Mfr. Model # NQ430L4
  • Catalog Page # 190
  • UNSPSC # 39121103
Panelboard Interior, 400 Amps, 120/208 to 240VAC Voltage, Number of Spaces: 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,846.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NQ circuit breaker panelboards meet US and Canadian standards, and are marked cULus. NQ circuit breaker panelboards accept QO® and QOB branch circuit breakers. Main Circuit Breaker Interiors will accept plug-on or bolt-on branch circuit breakers. Factory installed main lugs are on all interiors. Main lug interiors are convertible to main circuit breaker by adding a main circuit breaker and adapter kit.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug, Convertible
  • Amps 400
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 30
  • Voltage 120/208 to 240VAC
  • Phase 3
  • Bus Material Tin Plated Aluminum
  • Recommended Enclosure 1D700 for Main Lug, 12N640 for Main Breaker
  • Recommended Flush Cover 4HHA2 for Main Lug, 3TX94 for Main Breaker
  • Recommended Surface Cover 3TX88 for Main Lug, 12N641 for Main Breaker
  • Main Circuit Breaker Adapter Kit 4HHA5
  • Circuit Breaker Type QO/QOB
  • Height 45"
  • Width 10-7/16"
  • Depth 5-3/4"
  • Recommended Ground Bar Kit 5B716
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.