Skip Content
NC
SQUARE D

Panelboard Interior, 100 Amps, 120/240VAC Voltage, Number of Spaces: 30

  • Item # 4HGX2
  • Mfr. Model # NQ30L1C
  • Catalog Page # 202
  • UNSPSC # 39121103
Panelboard Interior, 100 Amps, 120/240VAC Voltage, Number of Spaces: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,036.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NQ circuit breaker panelboards meet US and Canadian standards, and are marked cULus. NQ circuit breaker panelboards accept QO® and QOB branch circuit breakers. Main Circuit Breaker Interiors will accept plug-on or bolt-on branch circuit breakers. Factory installed main lugs are on all interiors. Main lug interiors are convertible to main circuit breaker by adding a main circuit breaker and adapter kit.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug, Convertible
  • Amps 100
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 30
  • Voltage 120/240VAC
  • Phase 1
  • Bus Material Silver Plated Copper
  • Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker
  • Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
  • Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker
  • Circuit Breaker Type QO/QOB
  • Height 27"
  • Width 10-7/16"
  • Depth 5-3/4"
  • Recommended Ground Bar Kit 5B716
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.