Skip Content
NC
SQUARE D

Panelboard Interior, 250 Amps, 277/480YVAC Voltage, Number of Spaces: 42

  • Item # 3TZ09
  • My Part #
  • Mfr. Model # NF442L2C
  • Catalog Page # 202
  • UNSPSC # 39121103
Panelbrd Interior,250A,480Y/277VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,644.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NF circuit breaker panelboards are for use on ac systems. They are UL® Listed under File E33139. NF circuit breaker panelboards accept EDB, EGB, and EBB branch circuit breakers. Main Lugs Interiors accept bolt-on branch circuit breakers. Factory-installed main lugs are on all interiors. Branch connector fingers are tin-plated copper; silver-plated branch connector fingers are optional.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug, Convertible
  • Amps 250
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 42
  • Voltage 277/480YVAC
  • Phase 3
  • Bus Material Copper
  • Recommended Enclosure 1D698 for Main Lug, 22P067 for Main Breaker
  • Recommended Flush Cover 4HHA1 for Main Lug, 3TX91 for Main Breaker
  • Recommended Surface Cover 3TX84 for Main Lug, 3TX92 for Main Breaker
  • Main Circuit Breaker Adapter Kit 22P070, Mfr. No. N250MKC
  • Circuit Breaker Type EDB
  • Height 39"
  • Width 10-7/16"
  • Depth 5-3/4"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.