Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SQUARE D

Panelboard Interior, 125 Amps, 277/480YVAC Voltage, Number of Spaces: 18

  • Item # 3TZ02
  • My Part #
  • Mfr. Model # NF418L1C
  • Catalog Page # 190
  • UNSPSC # 39121103
Panelboard Interior, 125 Amps, 277/480YVAC Voltage, Number of Spaces: 18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,818.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NF circuit breaker panelboards are for use on ac systems. They are ULĀ® Listed under File E33139. NF circuit breaker panelboards accept EDB, EGB, and EBB branch circuit breakers. Main Lugs Interiors accept bolt-on branch circuit breakers. Factory-installed main lugs are on all interiors. Branch connector fingers are tin-plated copper; silver-plated branch connector fingers are optional.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug, Convertible
  • Amps 125
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 18
  • Voltage 277/480YVAC
  • Phase 3
  • Bus Material Copper
  • Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker
  • Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker
  • Recommended Surface Cover 3TX78 for Main Lug, 3TX82 for Main Breaker
  • Circuit Breaker Type EDB
  • Height 21"
  • Width 10-7/16"
  • Depth 5-3/4"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.