Skip Content

DV
SQUARE D

Panelboard Interior, 600 Amps, 600VAC/250VDC Voltage, Number of Spaces: 63

  • Item # 2DP14
  • My Part #
  • Mfr. Model # HCN32746
  • Catalog Page # N/A
  • UNSPSC # 39121103
Panelboard Interior, 600 Amps, 600VAC/250VDC Voltage, Number of Spaces: 63 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Panel Board Interiors

Product Details

The I-Line® power distribution panelboard is one of the most versatile on the market and features Schneider Electric's unique breaker engagement system. It is used to feed NQ and NF lighting and appliance panelboards. I-Line panelboards are capable of feeding large motor loads and are utilized in most every market segment. Wherever electricity is distributed or controlled, you’ll find I-Line Power Panelboards. Circuit breakers include a push-to-trip feature to exercise the tripping mechanism.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug
  • Amps 600
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 63
  • Voltage 600VAC/250VDC
  • Phase 3
  • Bus Material Copper
  • Recommended Enclosure Mfr. No. HC3274B, HC3274WP
  • Recommended Surface Cover Mfr. No.HCM74T
  • Circuit Breaker Type FA/FC/FH/FY/Q2/Q2-H/Q2H
  • Height 74"
  • Width 26"
  • Depth 6-1/2"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None