Skip Content
NC
SQUARE D

Panelboard Interior, 400 Amps, 277/480YVAC Voltage, Number of Spaces: 30

  • Item # 22P072
  • Mfr. Model # NF430L4C
  • Catalog Page # 202
  • UNSPSC # 39121103
Panelboard Interior, 400 Amps, 277/480YVAC Voltage, Number of Spaces: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,308.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NF circuit breaker panelboards are for use on ac systems. They are U ® Listed under File E33139 and marked cULus. The panelboards accept EDB, EGB, and EBB branch circuit breakers. NF circuit breaker panelboards are designed, manufactured, and tested to comply with various standards including NFPA 70 and NEMA PB 1.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug, Convertible
  • Amps 400
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 30
  • Voltage 277/480YVAC
  • Phase 3
  • Bus Material Copper
  • Recommended Enclosure 1D700 for Main Lug, 12N640 for Main Breaker
  • Recommended Flush Cover 4HHA2 for Main Lug, 3TX94 for Main Breaker
  • Recommended Surface Cover 3TX88 for Main Lug, 12N641 for Main Breaker
  • Main Circuit Breaker Adapter Kit 22P071
  • Circuit Breaker Type EDB/EGB/EJB
  • Height 50"
  • Width 10-1/2"
  • Depth 5-3/4"
  • Recommended Ground Bar Kit 5B716
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.