Skip Content

TP
SQUARE D

Panelboard Interior, 800 Amps, 600VAC/250VDC Voltage, Number of Spaces: 45

  • Item # 1D664
  • My Part #
  • Mfr. Model # HCM23648
  • Catalog Page # N/A
  • UNSPSC # 39121103
Panelbrd Interior,800A,600VAC/250VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,602.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 116.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The I-Line® power distribution panelboard is one of the most versatile on the market and features Schneider Electric's unique breaker engagement system. It is used to feed NQ and NF lighting and appliance panelboards. I-Line panelboards are capable of feeding large motor loads and are utilized in most every market segment. Wherever electricity is distributed or controlled, you’ll find I-Line Power Panelboards. Circuit breakers include a push-to-trip feature to exercise the tripping mechanism.

View More

Technical Specs

  • Item Panelboard Interior
  • Main Circuit Breaker or Main Lug Main Lug
  • Amps 800
  • Short Circuit Current Rating 100000 RMS Symmetrical
  • Number of Spaces 45
  • Voltage 600VAC/250VDC
  • Phase 3
  • Bus Material Copper
  • Recommended Enclosure Mfr. No. HC3264B
  • Recommended Flush Cover Mfr. No. HCM64TF or HCM64TFD with door
  • Recommended Surface Cover Mfr. No.HCM64T
  • Circuit Breaker Type FA/FH/FC/FI/FY/KA/KH/Q2/Q2-H/Q2H
  • Height 64"
  • Width 32"
  • Depth 8-1/4"
  • Recommended Ground Bar Kit Mfr. No. PK32DGTA
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.