Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Occupancy Sensor, Sensor Type: Ultrasonic, Installation Type: Ceiling, 700/2000 sq. ft. Coverage

  • Item# 5NJK6
  • Mfr. Model# SLSCUS2000
  • Catalog Page# N/A
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Ultrasonic, Installation Type: Ceiling, 700/2000 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Ultrasonic
  • Coverage 700/2000 sq. ft.
  • Installation Type Ceiling
  • Viewing Angle 360 Degrees
  • Timer Range 15 sec. to 30 min.
  • Time Delay Manual
  • Voltage 24VDC
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
  • Description/Special Features Light Level Sensor Mode
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms