Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Occupancy Sensor, Sensor Type: Passive Infrared/Ultrasonic, Installation Type: Wall, 300/1000 sq. ft

  • Item# 4AVL2
  • Mfr. Model# SLSDWS1277UW
  • Catalog Page# N/A
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Passive Infrared/Ultrasonic, Installation Type: Wall, 300/1000 sq. ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared/Ultrasonic
  • Coverage 300/1000 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Manual
  • Watts @ 120V 1000
  • Watts @ 277V 1800
  • Voltage 120/277VAC
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
  • Description/Special Features Light Level Sensor, Manual Bypass, LED Motion Indicator
  • Includes Wall Plate, Mounting Screws, Masking Strips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None