Skip Content

TP
SQUARE D

Nonfusible 1000VDC Solar Safety Disconnect Switch, Negative, Polycarbonate, 200 Amps

  • Item # 23J610
  • My Part #
  • Mfr. Model # REHU494IP
  • Catalog Page # N/A
  • UNSPSC # 39121501
Nonfusible 1000VDC Solar Safety Disconnect Switch, Negative, Polycarbonate, 200 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,504.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solar safety disconnect switch is nonfusable and designed for outdoor use. Polycarbonate construction.

View More

Technical Specs

  • Item Solar Safety Disconnect Switch
  • Fusible / Nonfusible Nonfusible
  • Duty Heavy
  • Amps 200
  • Voltage 1000VDC
  • Ground Polarity Negative
  • Phase 3
  • NEMA Enclosure Type 3R
  • IP Rating 14
  • Indoor / Outdoor Outdoor
  • Material of Construction Polycarbonate
  • Contact Form 3PST
  • Number of Wires 4
  • Number of Poles 4
  • Height 29.00"
  • Width 18.63"
  • Depth 8.75"
  • Standards UL98 Certified (File E343341), IEC 60947 (File 136861)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.