Skip Content
TP
SQUARE D

NEMA Non-Fusible Combination Starter, 600VAC Max. Motor Voltage, 27 Amps AC, 120VAC Coil Volts

  • Item # 2FL09
  • My Part #
  • Mfr. Model # 8538SCA21V02S
  • Catalog Page # N/A
  • UNSPSC # 39121521
NEMA Non-Fusible Str,Sz1,120V Coil,12Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,204.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NEMA Non-Fusible Combination Starter
  • NEMA Size 1
  • Amps AC 27
  • Max. Motor Voltage 600VAC
  • Coil Volts 120VAC
  • Enclosure NEMA Rating 3R, 12
  • Auxiliary Contact Form No Auxiliary Contacts
  • Short Circuit Protection Non-Fused
  • Overload Relay Amp Setting Melting Alloy
  • Trip Class 20
  • Operator No
  • Pilot Light No
  • Control Transformer No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.