ST
SQUARE D

Multi-Function Timing Relay, 120VAC, 10A @ 120/240V, 11 Pins, DPDT

  • Item # 5B382
  • My Part #
  • Mfr. Model # 9050JCK70V20
  • Catalog Page # 223
  • Catalog Group # H7788
  • UNSPSC # 39121519
Multi-Function Timing Relay, 120VAC, 10A @ 120/240V, 11 Pins, DPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $197.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Relay Multi-Function Timing Relay
  • Function - Timing Relay Interval, Off Delay, On Delay, One shot, Repeat Cycle
  • Coil Volts 120VAC
  • AC Contact Rating - Relay 10A @ 120/240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 11
  • Mounting - Relay Plug In
  • Contact Form - Relay DPDT
  • Power Consumption - Relay 2.0VA
  • Adjustment Method - Timer Dip Switch
  • Min. Time Setting - Timer 0.05 sec.
  • Max. Time Setting - Timer 16 days 39 min.
  • Status Indicator None
  • Contact Material Silver Alloy
  • Body Height - Relay 3.39"
  • Body Width - Relay 2.40"
  • Body Depth - Relay 1.71"
  • Overall Height - Relay 4.10"
  • Electrical Connection Socket
  • Socket 6X156, 1EGP2, 1EGP4
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.